Beli grinding wheel 4 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Angle Grinder (Gerinda Tangan)Deskripsi:Light and compact! Lightly and powerfully handles grinding and cutting work. 125mm disc grinder. "Tool-less" wheel cover. You can easily adjust the position of the wheel cover by opening and closing the lever. Excellent dust resistance and highly durable construction. Easy-to-grip, non-slip soft grip. Easy to replace whetstones etc. Super flange.atribut:
- Cable Length (m): 2.5
- Carbon Brush Nominal Number: 322
- Current (A): 11
- Grinding Wheel Dimension, Inner Diameter (mm): 22
- Grinding Wheel Dimension, Thickness (mm): 6 (mountable whetstone thickness 3-6)
- Height (mm): 113
- Included Accessories: Grinding and polishing 36P, locknut wrench 35, grip 36
- Length (mm): 356
- Mass (kg): 2.5
- Overall Length (mm): 356
- Power Consumption (W): 1050
- Power Input (V): Single phase 100
- Wheel Diameter (DIAmm): 125
- Width (mm): 139
- WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)atribut:
- Abrasive & Ring Dimension (mm): 100x6x16
- 3M Cubitron 2 Precision Surface Grinding Wheel (Batu Gerinda)Deskripsi:A grindstone for surface grinders. This is a ceramic grindstone that uses precision molding abrasives that apply 3Ms core technology, micro-replication technology (high-definition surface technology). Contributes to significant productivity improvement, reduction of tool costs, and improvement and stabilization of workpiece quality.atribut:
- Material: Abrasive: Ceramic abrasive, Binder: Vitreous (Vitrified)
- Outer Diameter (φmm): 200
- Hole Diameter (φmm): 50.8
- Grinding Wheel Peripheral Speed (m/minute): 2400
- Thickness (mm): 19
- Abrasive: 93DA
- Abrasive Grain Size: 120
- TRUSCO Number: 819-1113
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- CKE Blower CentrifugalDeskripsi:Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas yang berfungsi sebagai exhaust/ memberikan fresh air. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Kipas jenis ini sering diaplikasikan di hotel, apartemen, pabrik, restoran, dan lain-lain. Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
- Makita Cut-Off SawDeskripsi:The Makita 14" Cut-Off Saw (LW1400) is a metal-cutting solution built for light gauge metal stud and strut, pipe, all thread, conduit, tubing, rebar, and more. The LW1400 features an extra-large spark guard, and a "tool-less" flange removal for faster blade changes and ease-of-use. The 15 AMP motor delivers 3800 RPM for the most demanding metal cutting applications. It is engineered to cut up to 5" round stock, 4-11/16" square tube, and 4" x 7-5/8" or 2-3/4" x 9-1/8" rectangular tube. It also features two "tool-less" adjustment features including the fence (45 degrees right or left) and vice adjustment for increased productivity. The LW1400 weighs only 37.9 pounds with a locking pin that secures the cutting head in the down position for easy transport and storage. Additional features include a large ergonomic handle and two-stage lock-off power button.atribut:
- AMPS: 15
- Blade Diameter (inch): 14
- Max. Cutting Capacity (at 90°) (inch): 5
- Arbor (inch): 1
- Overall Length (inch): 20-7/8
- AC/DC Switch: No
- Electric Brake: No
- Lock-Off Switch: Yes
- No Load Speed (rpm): 3800
- Tool-Less Blade Change: Yes
- Tool-Less Fence Adjustment: Yes
- Perfect Surface Grinding Machineatribut:
- Auto Cross Feed Increment (mm): Approx. 0.5 to 20
- Auto Cross Feed Motor (HP): 1/5
- Auto Down Feed (mm/time): 0.001 to 0.999 (2mm/rev; 0.005mm/gr) (Option)
- Coolant Pump: 1/8 (Option)
- Cross Feed on Hand Wheel (mm): 5/rev: 0.02/gra
- Floor Space (mm): 3450x2050x1900 (LxWxH)
- Hydraulic Pump Motor (HP): 2
- Maximum Distance Center of Spindle to Table (mm): 550 (Option: 650)
- Maximum Grinding Surface (mm): 400x800
- Rapid Power Cross Feed (mm/minute): 1100 (60Hz) / 900 (50Hz)
- Rapid Power Head Elevation (mm/minute): Power Rapid Up/Down System (Option): 550 (60Hz) / 450 (50Hz); NC Auto Down Feed System (Option): 300
- Spindle Motor (HP): 5
- Table Grinding Surface (mm): 400x800
- Table Guideway: V & Flat way
- Table Speed (m/minute): Approx. 5 to 25
- Vertical Feed on Hand Wheel (mm): 2/rev: 0.01/gra
- Wheel Dimensions (mm): 405x50x127
- Wheel Speed (rpm): 1750 (60Hz) / 1450 (50Hz)
- WD Cutting Wheel Metal T41 Series (Batu Gerinda Potong)atribut:
- Main Abrasive Material: Brown Fused Alumina Oxide
- BOSCH Grinding Wheel Metal Expert for Metal (Batu Gerinda Poles)atribut:
- Specification: A 24 S BF
- BOSCH Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- TAIYO Abrasive Abrasive Paper SH-007 (Kertas Amplas)Deskripsi:- Cocok untuk pengamplasan kering pada industrial metal dan body repair.- Backing C-Paper.atribut:
- Size (mm): 230x280
- Type: Sandpaper Sheet
- Use for: Metal/Iron
- Abrasive Material: Silicon Carbide
- Base Material: C-Paper
- NORTON Straight Grinding Wheel (Batu Gerinda Lurus)atribut:
- Abrasive Wheel Type: Type 1
- Item: Straight Grinding Wheel
Daftar Harga grinding wheel 4 inch Terbaru November 2026
| Makita Angle Grinder (Gerinda Tangan) | Rp5.499.900 |
| Nippon Resibon Grinding Wheel (Batu Gerinda Poles) | Rp17.900 |
| WD Grinding Wheel Metal 4inch (Batu Gerinda Poles) | Rp7.900 |
| 3M Cubitron 2 Precision Surface Grinding Wheel (Batu Gerinda) | Rp2.399.900 |
| Nippon Resibon Grinding Wheel (Batu Gerinda Poles) | Rp13.900 |
| Makita Angle Grinder (Mesin Gerinda Tangan) | Rp449.000 |
| Nippon Resibon Cutting Wheel | Rp12.900 |
| WD Cutting Wheel For Stainless Steel (Mata Gerinda Potong) | Rp5.900 |
| CKE Blower Centrifugal | Rp349.900 |
| Makita Cut-Off Saw | Rp5.299.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/3aP114682118-1.jpg)
/07P108181007-1.jpg)
/o2P107796866-1.jpg)
/5oP106566204-1.jpg)
/P101004032-1.jpg)
/P101578446-1.jpg)

/30P106619108-1.jpg)



/03P107799003-2.jpg)
/P101003090-1.jpg)
/P103083597-2.jpg)
/P101578101-1.jpg)
/inP107697671-1.jpg)
/hvP108466643-1.jpg)
/4eP103675158-1.jpg)
/9nP105781347-12.jpg)
/akP107764380-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)